Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Abbott™ iScreen™ Urine Drug Control Kit
Use these external controls to validate test performance and expected results. Positive and negative controls for use with Alere urine drug screens.
Specifications
Sample Type | Urine |
---|---|
Type | iScreen Urine Drug Control Kit |
Intended Use | For Urine drug screens, validation of test performance |
Quantity | 2 Boxes |
Catalog Number | Mfr. No. | Includes | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Includes | Price | Quantity & Availability | |||||
22-911-041
|
Abbott™
88004 |
Positive, negative vial 5mL |
Item Discontinued
This item has been discontinued by the supplier. Please Sign In to view product availability in your area. View alternate product |
N/A | |||||
22-911-045
|
Abbott™
88005 |
Positive, negative vial 20mL |
Item Discontinued
This item has been discontinued by the supplier. Please Sign In to view product availability in your area. View alternate product |
N/A | |||||
Description
- The external quality controls are designed to work with any Alere urine drug screens
- Includes a positive and negative vial, 5mL each
- High positive is 3X cutoff
- Refrigeration required
Specifications
Urine | |
iScreen Urine Drug Control Kit | |
For Urine drug screens, validation of test performance | |
2 Boxes |
Spot an opportunity for improvement?
Provide Content Correction
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title