Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Akro-Mils™ AkroDrawers™
Use alone or in combination with shelves, cabinets, racks and carts to store and protect
$97.20 - $156.40
Specifications
Type | Bin Drawer |
---|---|
Material | Plastic |
Color | Blue |
Shape | Rectangular |
For Use With | Enclosed Steel Shelving |
Catalog Number | Mfr. No. | Height (English) | Length (English) | Width (English) | Capacity (English) | Price | Quantity & Availability | ||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Height (English) | Length (English) | Width (English) | Capacity (English) | Price | Quantity & Availability | ||
08-757-691
|
Akro-Mils™
31142BLU |
4.625 in. | 11.625 in. | 2.75 in. | 15 lb. |
Case of 6 for $105.70
|
|
||
08-757-694
|
Akro-Mils™
31168BLU |
4.625 in. | 17.625 in. | 5.563 in. | 25 lb. |
Case of 6 for $156.40
|
|
||
08-757-695
|
Akro-Mils™
31188BLU |
4.625 in. | 17.625 in. | 8.375 in. | 25 lb. |
Case of 4 for $123.60
|
|
||
08-757-692
|
Akro-Mils™
31162BLU |
4.625 in. | 11.625 in. | 5.563 in. | 20 lb. |
Case of 6 for $113.10
|
|
||
08-757-693
|
Akro-Mils™
31182BLU |
4.625 in. | 11.625 in. | 8.375 in. | 20 lb. |
Case of 4 for $97.20
|
|
||
Description
The drawers are designed for a variety of environments: healthcare, industrial and more. Will keep supplies, parts, tools and other materials secure and dust-free.
- Compatible with most shelving: available in five sizes and 12 or 18 in. depths
- Red, Blue, Yellow or Gray drawers made of high-impact polystyrene
- Crystal Clear drawers made of durable acrylic blend
- Easy to label and color code inventory for quick identification
- Drawers can be stacked to save space
- Sturdy backstop tab ensures secure hanging from shelves
- Wide front handles afford sure gripping when AkroDrawers are fully loaded
- Dividers available for neat separation of contents
Specifications
Bin Drawer | |
Blue | |
Enclosed Steel Shelving |
Plastic | |
Rectangular | |
4.625 in. |
Spot an opportunity for improvement?
Provide Content Correction
Provide Content Correction
The Fisher Scientific Encompass Program offers items which are not part of our distribution portfolio. These products typically do not have pictures or detailed descriptions. However, we are committed to improving your shopping experience. Please use the form below to provide feedback related to the content on this product.
Product Title