Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
AK Three-Compartment Glove Dispenser
Click to view available options
Triple
Description
- Constructed from 3/16 in. clear PETG
- Designed to separate gloves by size
- Front access holes allow for easy product retrieval
Specifications
Product Type | Glove Dispenser |
Color | Clear |
Dimensions (D x W x H) Interior | 14.75 x 24.5 x 4.5 in. |
Holds | Gloves |
Material | PETG |
No. of Compartments | 3 |
Product Style | Top Loading |
Thickness (English) | 0.19 in. |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction