Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Ahlstrom-Munksjo Standard Non Wet-Strengthened Qualitative Filter Paper, Grade 610
Slow flowing filter paper designated to retain fine particles encountered in qualitative analysis. Widely used for water analysis, biological products and fine precipitates such as cold-precipitate barium sulfate. It is also used in Buchner funnels and to clarify cloudy suspensions.
$1.10 - $55.25
Specifications
Format | Disc |
---|---|
Particle Retention | 1.5 μm |
Flow Rate | Slow |
For Use With (Application) | Water analysis, biological products and fine precipitates; also used in Buchner funnels and to clarify cloudy suspensions |
Grade | 610 |
Catalog Number | Mfr. No. | Diameter (Metric) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Diameter (Metric) | Price | Quantity & Availability | |||||
09-790-59E
|
Ahlstrom-Munksjo
61001250 |
12.5 cm |
Pack of 100
for $1.10
Save 98% Reg : |
|
|||||
09-790-59C
|
Ahlstrom-Munksjo
61000900 |
9 cm |
Pack of 100 for $55.25
|
|
|||||
Specifications
Disc | |
Slow | |
610 |
1.5 μm | |
Water analysis, biological products and fine precipitates; also used in Buchner funnels and to clarify cloudy suspensions |
Spot an opportunity for improvement?
Provide Content Correction
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title