Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Fisher Science Education™ Agarose 0.8%
Click to view available options
Quantity:
200 mL
Packaging:
0.80%
Description
This product is an Educational Grade Chemical — no C of A is available.
Specifications
Quantity | 200 mL |
Packaging | 0.80% |
Chemical Name or Material | Agarose |
Safety and Handling
ShelfLife | 2 years |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction