Learn More
Axygen™ Aerosol Filter Tips, Sterile, Wide Bore
Prevent cross-contamination with robotic barrier tips. Axygen™ Aerosol Filter Tips, Sterile are e-beam irradiated to prevent product degradation, comply with USP 3127 (Heavy Metal Contamination) and are free of leachable additives. Available in a wide variety of tip styles.
$998.00 - $1074.00
Specifications
Filtered | Filtered |
---|---|
Sterility | Sterile |
Color | Clear |
Certifications/Compliance | USP 3127 |
Clean Claims | DNase, RNase, and Pyrogen Free |
Catalog Number | Mfr. No. | Volume (Metric) | Format | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Volume (Metric) | Format | Price | Quantity & Availability | ||||
14-222-768
|
Axygen™
TF1005WBRS |
100 to 1000 μL | Rack |
Case of 5000 for $1,074.00
|
|
||||
14-222-780
|
Axygen™
TF205WBRS |
1 to 200 μL | Rack |
Case of 4800 for $998.00
|
|
||||
Description
Specifications
Filtered | |
Clear | |
DNase, RNase, and Pyrogen Free | |
Genomic/Wide Orifice |
Sterile | |
USP 3127 | |
Rack | |
Polypropylene |
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.