Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
ZOLL™ Medical AED Pro™ Simulator
$5286.00
Specifications
Charging Time | <10 sec. with fully charged battery |
---|---|
Storage Requirements | -30°C to +70°C |
Weight (English) | <6.5 lb. |
Weight (Metric) | 2.9 kg |
Operating Temperature Range (English) | 30°F to 122°F |
Catalog Number | Mfr. No. | Product Type | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Product Type | Price | Quantity & Availability | |||||
S38762
|
ZOLL™ Medical
90110200499991000 |
AED Pro Semi Auto/Manual Defibrillator |
Each for $5,286.00
|
|
|||||
S38763
|
ZOLL™ Medical
8000086001/EMD |
Battery Pack, Non-rechargeable |
Each for $311.00
|
N/A | |||||
Due to product restrictions, please Sign In to purchase or view availability for this product. | |||||||||
S38764
|
ZOLL™ Medical
8900080101/EMD |
Electrode, Multi Function |
Each for $115.00
|
N/A | |||||
Due to product restrictions, please Sign In to purchase or view availability for this product. | |||||||||
Description
- Real CPR Help™ provides real-time feedback on both rate and depth of chest compressions to enhance CPR resuscitation quality
- Bar graph, along with metronome, helps to achieve optimal compression levels
- See-Through CPR™
Specifications
<10 sec. with fully charged battery | |
<6.5 lb. | |
30°F to 122°F |
-30°C to +70°C | |
2.9 kg | |
0°C to 50°C |
Spot an opportunity for improvement?
Provide Content Correction
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title