Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Advance Tabco™ Table-Mounted Shelving, Rear
Add extra space in your lab by installing the Advance Tabco Table-Mounted Rear Shelving Unit to your cleanroom tables.
$2970.00 - $3720.00
Specifications
For Use With (Equipment) | For cleanroom tables |
---|---|
Mounting Type | Rear Mount |
Shelf Material | Stainless Steel (16 ga.) |
Weight (English) | 25 lb. |
Weight (Metric) | 11.3 kg |
Catalog Number | Mfr. No. | Length (English) | Length (Metric) | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Length (English) | Length (Metric) | Price | Quantity & Availability | ||||
19-999-586
|
Advance Tabco™
CT12R36 |
36 in. | 91.4 cm |
Each for $2,970.00
|
|
||||
19-999-587
|
Advance Tabco™
CT12R48 |
48 in. | 121.9 cm |
Each for $3,200.00
|
|
||||
19-999-588
|
Advance Tabco™
CT12R60 |
60 in. | 152.4 cm |
Each for $3,240.00
|
|
||||
19-999-589
|
Advance Tabco™
CT12R72 |
72 in. | 182 cm |
Each for $3,480.00
|
|
||||
19-999-590
|
Advance Tabco™
CT12R96 |
96 in. | 243.8 cm |
Each for $3,720.00
|
|
||||
Specifications
For cleanroom tables | |
Stainless Steel (16 ga.) | |
11.3 kg | |
30.4 cm |
Rear Mount | |
25 lb. | |
12 in. | |
Table Mounted Shelving |
Spot an opportunity for improvement?
Provide Content Correction
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title