Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Advance Tabco™ Stainless-Steel Work Table Accessory, Deluxe Series Drawer
The Advance Tabco Deluxe Series Drawer is a perfect addition to your Stainless-Steel Work Table.
$1238.00 - $1481.00
Specifications
For Use With (Application) | Kitchen gadgets, labels, Plastic food bags |
---|---|
For Use With (Equipment) | Stainless-Steel Work Table |
Height (English) Interior | 5 in. |
Height (Metric) Interior | 12.7 cm |
Includes | Drawer slides |
Catalog Number | Mfr. No. | Width (Metric) | Dimensions (L x W x H) | Weight (Metric) | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Width (Metric) | Dimensions (L x W x H) | Weight (Metric) | Price | Quantity & Availability | |||
19-033-560
|
Advance Tabco™
SS2020 |
57.7 cm | Insert: 50.8 x 50.8 x 12.7 cm (20 x 20 x 5 in.) | 7.7 kg |
Each for $1,238.00
|
|
|||
19-033-559
|
Advance Tabco™
SS2015 |
45 cm | Insert: 50.8 x 38.1 x 12.7 cm (20 x 15 x 5 in.) | 6.8 kg |
Each for $1,481.00
|
|
|||
Description
- Stainless steel front
- Ball bearing slides
- Removable insert
Specifications
Kitchen gadgets, labels, Plastic food bags | |
5 in. | |
Drawer slides | |
54.6 cm |
Stainless-Steel Work Table | |
12.7 cm | |
21.5 in. | |
Drawer |
Spot an opportunity for improvement?
Provide Content Correction
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title