Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Advance Tabco™ Stainless-Steel Leg Stretchers for Flat Top, Open Base Work Tables
$3870.00 - $5720.00
Specifications
Certifications/Compliance | NSF |
---|---|
Finish | Satin |
Height (English) | 35.5 in. |
Height (Metric) | 90.17 cm |
Includes | Stainless Steel legs, side and rear crossrails, 14G Stainless Steel top, Stainless Steel bullet feet |
Catalog Number | Mfr. No. | Length (English) | Length (Metric) | Weight (English) | Weight (Metric) | Price | Quantity & Availability | ||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Length (English) | Length (Metric) | Weight (English) | Weight (Metric) | Price | Quantity & Availability | ||
19-999-600
|
Advance Tabco™
TSS245 |
60 in. | 152.4 cm | 74 lb. | 33.5 kg |
Each for $3,870.00
|
|
||
19-999-602
|
Advance Tabco™
TSS248 |
96 in. | 243.8 cm | 114 lb. | 51.7 kg |
Each for $5,720.00
|
|
||
Specifications
NSF | |
35.5 in. | |
Stainless Steel legs, side and rear crossrails, 14G Stainless Steel top, Stainless Steel bullet feet | |
60.9 cm |
Satin | |
90.17 cm | |
24 in. | |
Leg Stretcher |
Spot an opportunity for improvement?
Provide Content Correction
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title