Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Advance Tabco™ Stainless-Steel Garment Rack
Click to view available options
Dimensions (L x W x H):
48 x 24 x 74 in. (122 x 61 x 188 cm)
72 x 24 x 74 in. (183 x 61 x 188 cm)
96 x 24 x 74 in. (244 x 61 x 188cm)
Specifications
Width (English) | 24 in. |
Width (Metric) | 61 cm |
Dimensions (L x W x H) | 72 x 24 x 74 in. (183 x 61 x 188 cm) |
Length (English) | 72 in. |
Length (Metric) | 183 cm |
Material | 16-gauge 304 Stainless Steel |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction