Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Advance Tabco™ Smart Fabrication™ Stainless-Steel Carts
Advance Tabco Smart Fabrication™ Stainless-Steel Cart features an open design and casters for ease-of-use and mobility.
$6200.00 - $11130.00
Specifications
Product Type | Utility Cart |
---|---|
For Use With (Application) | Provides great versatility in the foodservice environment, can be used to cart around virtually anything, whether it is bulk ingredients for food preparation, unloading goods from delivery trucks or acting as bus carts |
Height (English) | 38.25 in. |
Height (Metric) | 97.15 cm |
Length (Metric) | 88 cm |
Catalog Number | Mfr. No. | Width (English) | Includes | Length (English) | Width (Metric) | Price | Quantity & Availability | ||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Width (English) | Includes | Length (English) | Width (Metric) | Price | Quantity & Availability | ||
19-999-571
|
Advance Tabco™
UC32433 |
24 in. | 33 L x 24 in. W Heavy gauge Stainless Steel shelves with 1.25 x 1 in. square edge, tubular Stainless Steel frame, four 4 in. swivel casters two with brakes, sound dampening pads, four donut bumpers, Chrome tubing posts | 40.5 in. | 61 cm |
Each for $11,130.00
|
|
||
19-999-570
|
Advance Tabco™
UC31827 |
18 in. | 27 L x 18 in. W Heavy gauge Stainless Steel shelves with 1.25 x 1 in. square edge, tubular Stainless Steel frame, four 4 in. swivel casters two with brakes, sound dampening pads, four donut bumpers, Chrome tubing posts | 34.5 in. | 46 cm |
Each for $6,200.00
|
|
||
Description
- Knock-down unit
- Sound dampening pads affixed to shelving bottom
- Adjustable shelves furnished with 1.25 × 1 in. square edge with 0.5 in. return on four sides
- Unit assembles using tapered split sleeves
- Set of four 4 in. swivel casters includes two casters with brakes and 4 donut bumpers
- Heavy gauge stainless steel shelves
- Chrome tubing posts
- Capacity: 150 lb. (68kg)
Specifications
Utility Cart | |
38.25 in. | |
88 cm | |
68 kg |
Provides great versatility in the foodservice environment, can be used to cart around virtually anything, whether it is bulk ingredients for food preparation, unloading goods from delivery trucks or acting as bus carts | |
97.15 cm | |
150 lb. | |
Stainless Steel |
Spot an opportunity for improvement?
Provide Content Correction
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title