Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Ansell ActivArmr™ 80-400 Crinkle Latex-Coated Insulated Gloves
Click to view available options
11
Description
- A general purpose glove designed to provide insulation from cold conditions
- Thermal terry loop acrylic liner with a naturally insulating latex coating
- Crinkle latex coating increases comfort and grip capabilities
- Bright yellow color enhances visibility in low or poor light conditions
- Protection from temperatures as low as 15°C (5°F) for extended periods of time, and -30°C (-22°F) for short-term contact
Specifications
ANSI Abrasion Rating | ANSI 4 |
Certifications/Compliance (Europe) | EN 420:2003 + A1:2009; Category III |
Coating Material | Crinkled latex |
Color | Hi-vis Yellow |
Hand | Specific |
Size | 11 |
Temperature (English) Max. | 480°F (≤15 sec.) |
Temperature (Metric) Max | 250°C (≤15 sec.) |
For Use With (Application) | Construction, Shipping/Receiving, and Outdoor Winter Use |
Series | 80-400 |
Show More |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction