Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Acid Cabinets
Polypropylene lock assembly, padlock with two keys.
Supplier: SciMatCo SC8051/EMD
Description
- Constructed of 1 in. (2.5cm) thick plywood with acid-resistant epoxy paint
- Wooden dowel hinge assembly eliminates the problem of hinge deterioration
- Single fixed shelf is positioned for storage of large 4L bottles on top shelf and 2.5L bottles on bottom shelf
- Recessed top with polypropylene tray, holds 12L of spilled liquid
- Floor includes 2 in. (5.1cm) liquid-tight trough
- Storage capacity: thirty 2.5L or ninety 500mL bottles
- Partially lined model has polypropylene on the floor, shelf and top tray
- Fully lined model has polypropylene on the floor, interior walls, interior top and top tray
Order Info
Exterior: 20D x 31W x 36.5 in.H (50.8 x 78.7 x 92.7cm); Interior: 17.13D x 29W x 28.5 in.H (43.5 x 73.7 x 72.4cm); Additional polypropylene slide-in isolation compartment available as an accessory (Cat. No. S51074)
Specifications
17.13 x 29 x 28.5 in. (43.5 x 73.7 x 72.4 cm) | |
50.8 cm | |
78.7 cm | |
73.7 cm | |
30 x 2.5 L | |
2 | |
31 in. | |
Four leveling feet, recessed top with liquid tight Polypropylene tray, one fixed position shelf, liquid tight 2 in. trough to contain accidental spills, Polypropylene lock assembly, partially lined Polypropylene interior liner | |
36.6 in. | |
NFPA, OSHA | |
Blue | |
Wood (Plywood) |
43.5 cm | |
72.4 cm | |
92.9 cm | |
1 | |
Fully-lined acid cabinet | |
Interlocking | |
29 in. | |
28.5 in. | |
Liner: Polypropelene | |
17.13 in. | |
Epoxy | |
20 in. |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction