Learn More
Accuform Signs Sprinlers Self-Stick Pipe Markers
Identify contents and mark the directional flow for pipes carrying sprinkler water.
$4.28 - $7.10
Specifications
Description | Pipe Marker |
---|---|
Adhesive Type | Self-adhesive |
Color | White, Red |
Material | Vinyl, Plastic |
For Use With (Application) | Clearly identify the pipe contents and flow direction |
Catalog Number | Mfr. No. | Diameter (English) | Diameter (Metric) | Display Text | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Diameter (English) | Diameter (Metric) | Display Text | Price | Quantity & Availability | |||
19-169-543
|
Accuform Signs
RPK323SSD |
2.5 to 6 in. | 6.35 to 15.24 cm | Fire Protection Water |
Each for $7.10
|
|
|||
19-169-542
|
Accuform Signs
RPK323SSB |
1.5 to 2 in. | 3.81 to 5.08 cm | Fire Protection Water |
Each for $4.28
|
|
|||
19-169-538
|
Accuform Signs
RPK661SSB |
1.5 to 2 in. | 3.81 to 5.08 cm | Sprinkler |
Each for $4.28
|
|
|||
19-169-539
|
Accuform Signs
RPK661SSD |
2.5 to 6 in. | 6.35 to 15.24 cm | Sprinkler |
Each for $7.10
|
|
|||
19-169-545
|
Accuform Signs
RPK325SSD |
2.5 to 6 in. | 6.35 to 15.24 cm | Fire Sprinkler Water |
Each for $7.10
|
|
|||
19-169-544
|
Accuform Signs
RPK325SSB |
1.5 to 2 in. | 3.81 to 5.08 cm | Fire Sprinkler Water |
Each for $4.28
|
|
|||
19-169-540
|
Accuform Signs
RPK665SSB |
1.5 to 2 in. | 3.81 to 5.08 cm | Sprinkler Water |
Each for $4.28
|
|
|||
Specifications
Pipe Marker | |
White, Red | |
Clearly identify the pipe contents and flow direction | |
1 Ea. | |
-67.77 to 75.55°C |
Self-adhesive | |
Vinyl, Plastic | |
1 to 3 Years | |
-90 to 168°F | |
4 mil |
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.