Learn More
Accuform Signs Caustic Pipe Markers
Identify contents and mark the directional flow for pipes carrying caustic product.
$5.69 - $7.10
Specifications
Description | Pipe Marker |
---|---|
Adhesive Type | Self-adhesive |
Color | Black, Yellow |
Material | Vinyl, Plastic |
Display Text | Caustic |
Catalog Number | Mfr. No. | Diameter (English) | Diameter (Metric) | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Diameter (English) | Diameter (Metric) | Price | Quantity & Availability | ||||
19-804-872
|
Accuform Signs
RPK185SSA |
0.75 to 1.25 in. | 1.9 to 3.175 cm |
Each for $5.69
|
|
||||
19-804-873
|
Accuform Signs
RPK185SSD |
2.5 to 6 in. | 6.35 to 15.24 cm |
Each for $7.10
|
|
||||
Specifications
Pipe Marker | |
Black, Yellow | |
Caustic | |
1 to 3 Years | |
-90 to 168°F | |
4 mil |
Self-adhesive | |
Vinyl, Plastic | |
Clearly identifying the pipe contents and flow direction, make maintaining facility easier and increase employee safety by clearly marking pipes | |
1 Ea. | |
-67.77 to 75.55°C |
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.