Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Accuform™ Accu-Shield™ SG Clear Barrier Panels Countertop Style with Cut-Out Pass-Through
Conveniently provide a barrier with sneeze guard style protection throughout work areas in offices, warehouses, commercial, and retail settings with unobstructed views to safe-guard workers, customers, and visitors against the spread of germs and viruses.
Specifications
Height (English) | 24 in. |
---|---|
Color | Clear |
Product Type | Sneeze Guard Barrier |
Catalog Number | Mfr. No. | Width (English) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Width (English) | Price | Quantity & Availability | |||||
19-169-787
|
Accuform™
PRL201 |
24 in. | Item Discontinued This item has been discontinued by the supplier. Please Sign In to view product availability in your area. | N/A | |||||
19-169-788
|
Accuform™
PRL202 |
36 in. | Item Discontinued This item has been discontinued by the supplier. Please Sign In to view product availability in your area. | N/A | |||||
Description
- Thick, clear plastic shield is high-impact and shatter resistant
- Has 4 x 12 in. lower center cut-out for pass through
- Maintains optical clarity, even after repeated wipe- and wash-downs
- Chemical-resistant plastic cleans easily with any disinfectant cleaner
- Two 5 x 5 in. legs included, easily slide into the precut slits at the base for stability
- Notch cut out at the top for easy-to-carry mobile portability
- Lightweight and versatile for set-up, take-down, and stores flat when not in use
Specifications
24 in. | |
Clear | |
Sneeze Guard Barrier |
Spot an opportunity for improvement?
Provide Content Correction
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title