Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Axygen™ Accessories for Horizontal Gel Box, 15 cm
For use with 15 cm horizontal gel box
$88.00 - $173.00
Catalog Number | Mfr. No. | Type | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Type | Price | Quantity & Availability | |||||
S28818
|
Axygen™
HGB1516MC15/EMD |
16-well Multi-Channel Compatible Comb, 1.5 mm thickness |
Each for $88.00
|
|
|||||
S28819
|
Axygen™
HGB1516MC2/EMD |
16-well Multi-Channel Compatible Comb, 2.0 mm thickness |
Each for $88.00
|
|
|||||
S28827
|
Axygen™
HGB1528MC1/EMD |
28-well Multi-Channel Compatible Comb, 1.0 mm thickness |
Each for $88.00
|
|
|||||
S28830
|
Axygen™
HGB1530MC15/EMD |
30-well Multi-Channel Compatible Comb, 1.5 mm thickness |
Each for $88.00
|
|
|||||
S28831
|
Axygen™
HGB153515/EMD |
35-well Comb, 1.5 mm thickness |
Each for $88.00
|
|
|||||
S28846
|
Axygen™
HGB1510GT/EMD |
Gel Tray 15 x 10 cm, UV Transparent |
Each for $111.00
|
|
|||||
S28847
|
Axygen™
HGB1515GT/EMD |
Gel Tray 15 x 15 cm, UV Transparent |
Each for $111.00
|
|
|||||
S28854
|
Axygen™
HGB15PE/EMD |
Replacement Positive Electrode, 15 cm |
Each for $173.00
|
|
|||||
S28807
|
Axygen™
HGB1581/EMD |
8-well Comb, 1.0 mm thickness |
Item Discontinued
This item has been discontinued by the supplier. Please Sign In to view product availability in your area. View alternate product |
N/A | |||||
S28808
|
Axygen™
HGB15815/EMD |
8-well Comb, 1.5 mm thickness |
Item Discontinued
This item has been discontinued by the supplier. Please Sign In to view product availability in your area. View alternate product |
N/A | |||||
S28810
|
Axygen™
HGB151015/EMD |
10-well Comb, 1.5 mm thickness |
Item Discontinued
This item has been discontinued by the supplier. Please Sign In to view product availability in your area. View alternate product |
N/A | |||||
S28809
|
Axygen™
HGB15101/EMD |
10-well Comb, 1.0 mm thickness |
Item Discontinued
This item has been discontinued by the supplier. Please Sign In to view product availability in your area. View alternate product |
N/A | |||||
S28811
|
Axygen™
HGB15121/EMD |
12-well Comb, 1.0 mm thickness |
Item Discontinued
This item has been discontinued by the supplier. Please Sign In to view product availability in your area. View alternate product |
N/A | |||||
S28812
|
Axygen™
HGB151215/EMD |
12-well Comb, 1.5 mm thickness |
Item Discontinued
This item has been discontinued by the supplier. Please Sign In to view product availability in your area. View alternate product |
N/A | |||||
S28814
|
Axygen™
HGB1514MC15/EMD |
14-well Multi-Channel Compatible Comb, 1.5 mm thickness |
Item Discontinued
This item has been discontinued by the supplier. Please Sign In to view product availability in your area. View alternate product |
N/A | |||||
S28813
|
Axygen™
HGB1514MC1/EMD |
14-well Multi-Channel Compatible Comb, 1.0 mm thickness |
Item Discontinued
This item has been discontinued by the supplier. Please Sign In to view product availability in your area. View alternate product |
N/A | |||||
S28816
|
Axygen™
HGB15161/EMD |
16-well Comb, 1.0 mm thickness |
Item Discontinued
This item has been discontinued by the supplier. Please Sign In to view product availability in your area. View alternate product |
N/A | |||||
S28815
|
Axygen™
HGB1514MC2/EMD |
14-well Multi-Channel Compatible Comb, 2.0 mm thickness |
Item Discontinued
This item has been discontinued by the supplier. Please Sign In to view product availability in your area. View alternate product |
N/A | |||||
S28817
|
Axygen™
HGB1516MC1/EMD |
16-well Multi-Channel Compatible Comb, 1.0 mm thickness |
Item Discontinued
This item has been discontinued by the supplier. Please Sign In to view product availability in your area. View alternate product |
N/A | |||||
S28820
|
Axygen™
HGB1518MC1/EMD |
18-well Multi-Channel Compatible Comb, 1.0 mm thickness |
Item Discontinued
This item has been discontinued by the supplier. Please Sign In to view product availability in your area. View alternate product |
N/A | |||||
S28823
|
Axygen™
HGB15201/EMD |
20-well Comb, 1.0 mm thickness |
Item Discontinued
This item has been discontinued by the supplier. Please Sign In to view product availability in your area. View alternate product |
N/A | |||||
S28822
|
Axygen™
HGB1520075/EMD |
20-well Comb, 0.75 mm thickness |
Item Discontinued
This item has been discontinued by the supplier. Please Sign In to view product availability in your area. View alternate product |
N/A | |||||
S28821
|
Axygen™
HGB1518MC15/EMD |
18-well Multi-Channel Compatible Comb, 1.5 mm thickness |
Item Discontinued
This item has been discontinued by the supplier. Please Sign In to view product availability in your area. View alternate product |
N/A | |||||
S28824
|
Axygen™
HGB152015/EMD |
20-well Comb, 1.5 mm thickness |
Item Discontinued
This item has been discontinued by the supplier. Please Sign In to view product availability in your area. View alternate product |
N/A | |||||
S28825
|
Axygen™
HGB15202/EMD |
20-well Comb, 2.0 mm thickness |
Item Discontinued
This item has been discontinued by the supplier. Please Sign In to view product availability in your area. View alternate product |
N/A | |||||
S28826
|
Axygen™
HGB1528MC075/EMD |
28-well Multi-Channel Compatible Comb, 0.75 mm thickness |
Item Discontinued
This item has been discontinued by the supplier. Please Sign In to view product availability in your area. View alternate product |
N/A | |||||
S28829
|
Axygen™
HGB1530MC1/EMD |
30-well Multi-Channel Compatible Comb, 1.0 mm thickness |
Item Discontinued
This item has been discontinued by the supplier. Please Sign In to view product availability in your area. View alternate product |
N/A | |||||
S28828
|
Axygen™
HGB1528MC15/EMD |
28-well Multi-Channel Compatible Comb, 1.5 mm thickness |
Item Discontinued
This item has been discontinued by the supplier. Please Sign In to view product availability in your area. View alternate product |
N/A | |||||
S28853
|
Axygen™
HGB15NE/EMD |
Replacement Negative Electrode, 15 cm |
Item Discontinued
This item has been discontinued by the supplier. Please Sign In to view product availability in your area. View alternate product |
N/A | |||||
S28859
|
Axygen™
HGB15CD/EMD |
Casting Dam |
Item Discontinued
This item has been discontinued by the supplier. Please Sign In to view product availability in your area. View alternate product |
N/A | |||||
Description
Specifications
Axygen Horizontal Gel Box, 15 cm |
Spot an opportunity for improvement?
Provide Content Correction
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title