Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Axygen™ Accessories for Axygen™ Horizontal Gel Box, 20 cm
For use with 20 cm horizontal gel box
$108.00 - $149.00
Catalog Number | Mfr. No. | Type | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Type | Price | Quantity & Availability | |||||
S28834
|
Axygen™
HGB2020MC075/EMD |
20-well Comb, 0.75 mm thickness | N/A | N/A | |||||
This item has been discontinued by Fisher Scientific. Please Sign In to view product availability in your area. | |||||||||
S28833
|
Axygen™
HGB2016075/EMD |
16-well Comb, 0.75 mm thickness | N/A | N/A | |||||
This item has been discontinued by Fisher Scientific. Please Sign In to view product availability in your area. | |||||||||
S28835
|
Axygen™
HGB2020MC1/EMD |
20-well Multi-Channel Compatible Comb, 1.0 mm thickness | N/A | N/A | |||||
This item has been discontinued by Fisher Scientific. Please Sign In to view product availability in your area. | |||||||||
S28837
|
Axygen™
HGB20251/EMD |
25-well Comb, 1.0 mm thickness | N/A | N/A | |||||
This item has been discontinued by Fisher Scientific. Please Sign In to view product availability in your area. | |||||||||
S28836
|
Axygen™
HGB2020MC15/EMD |
20-well Multi-Channel Compatible Comb, 1.5 mm thickness |
Each for $108.00
|
|
|||||
S28838
|
Axygen™
HGB20301/EMD |
30-well Comb, 1.0 mm thickness | N/A | N/A | |||||
This item has been discontinued by Fisher Scientific. Please Sign In to view product availability in your area. | |||||||||
S28840
|
Axygen™
HGB2040MC15/EMD |
40-well Multi-Channel Compatible Comb, 1.5 mm thickness |
Each for $108.00
|
|
|||||
S28848
|
Axygen™
HGB2020GT/EMD |
Gel Tray 20 x 20 cm, UV Transparent |
Each for $149.00
|
|
|||||
S28839
|
Axygen™
HGB2040MC1/EMD |
40-well Multi-Channel Compatible Comb, 1.0 mm thickness | N/A | N/A | |||||
This item has been discontinued by Fisher Scientific. Please Sign In to view product availability in your area. | |||||||||
S28842
|
Axygen™
HGB20502/EMD |
50-well Comb, 2.0 mm thickness |
Each for $108.00
|
|
|||||
S28841
|
Axygen™
HGB2040MC2/EMD |
40-well Multi-Channel Compatible Comb, 2.0 mm thickness | N/A | N/A | |||||
This item has been discontinued by Fisher Scientific. Please Sign In to view product availability in your area. | |||||||||
S28855
|
Axygen™
HGB20NE/EMD |
Replacement Negative Electrode, 20 cm | N/A | N/A | |||||
This item has been discontinued by Fisher Scientific. Please Sign In to view product availability in your area. | |||||||||
S28856
|
Axygen™
HGB20PE/EMD |
Replacement Positive Electrode, 20 cm | N/A | N/A | |||||
This item has been discontinued by Fisher Scientific. Please Sign In to view product availability in your area. | |||||||||
S28860
|
Axygen™
HGB20CD/EMD |
Casting Dam |
Each for $149.00
|
|
|||||
Description
Combs for 20 cm Axygen™ horizontal gel boxSpecifications
Axygen Horizontal Gel Box, 20 cm |
Spot an opportunity for improvement?
Provide Content Correction
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title