Learn More
Amerex™ ABC Dry Chemical Fire Extinguishers
Rugged design with all metal valve construction
Supplier: Amerex™ 15267
Description
ABC extinguishers utilize a specially fluidized and siliconized mono ammonium phosphate dry chemical which chemically insulates Class A fires by melting at approximately 350°F and coats surface to which it is applied. It smothers and breaks the chain reaction of Class B fires and will not conduct electricity back to the operator.
- Stored pressure design
- Dependable drawn steel cylinders
- Durable high gloss polyester powder paint
- Anodized aluminum valve body
- Anodized aluminum handle and lever
- Temperature range: -65°F to 120°F
Specifications
Fire Extinguisher | |
4.25 x 8 x 15.5 in. (10.7 x 20.32 x 39.3 cm) | |
15.5 in. | |
Wall bracket | |
10.7 cm | |
15 to 21 ft. | |
-65° to +120°F | |
2A:10B:C | |
2.26 kg | |
20.32 cm |
Brass, Chrome | |
14 sec. | |
39.3 cm | |
4.25 in. | |
B424 | |
ABC dry chemical | |
-53.8°C to +48.8°C | |
5 lb. | |
8 in. |
The Fisher Scientific Encompass Program offers items which are not part of our distribution portfolio. These products typically do not have pictures or detailed descriptions. However, we are committed to improving your shopping experience. Please use the form below to provide feedback related to the content on this product.