Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Kimberly-Clark Professional™ KleenGuard™ A45 Liquid and Particle Surface Prep and Paint Protection Coveralls
Click to view available options
Size:
Small
Medium
Large
X-Large
2X-Large
3X-Large
4X-Large
5X-Large
Description
- Allows for maximum productivity and safety for you and your employees
- Each protective suit is made with lighter weight fabric (than KleenGuard™ A40) allowing for improved comfort, without sacrificing protection
- They are not made with natural rubber latex and are silicone free, they pass NFPA 99 for antistatic materials, and they feature serged seams and a water resistant zipper
- These garments have a hood, new skid-resistant boots, front zipper and elastic wrists and ankles (EWA) and are ideal for use in application areas where isocyanate (40%) and chromate (10%) dust protection is mandated
- The Reflex Coverall Design offers excellent fit and freedom of movement, and the hood is designed to fit with a respirator
- The new skid-resistant boots that provides up to 68% improvement in traction on wet and dry surfaces when compared to our former boot material
Specifications
Size | X-Large |
Gender | Unisex |
Color | White |
Cuff Style | Elastic |
Closure Type | Zipper |
Coating | Anti-static |
Back Style | Elastic |
Certifications/Compliance | NFPA 99 Compliant; TAA Compliant Protective Apparel |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction