Learn More
Thermo Scientific™ 9mm Clear Glass Screw Thread Vials
Nearly eliminate septa push-through and improve sealing with vials built with the innovative Advanced Vial Closure System (AVCS).
Supplier: Thermo Scientific™ 2SVW
Description
Nearly eliminate septa push-through and improve sealing. Thermo Scientific™ 9 mm Clear Glass Screw Thread Vials are 12 x 32 mm and built with Advanced Vial Closure System (AVCS). This innovation not only prevents septa push through, but provides a stop point for the cap to prevent over- or under-tightening and provide an optimal, consistent seal every time. Vials are made from superior quality 33 expansion borosilicate clear (Type 1, Class A) glass, and meet all US, EU and JPN Pharmacopia standards. Choose from Thermo Scientific™ Premiere™, Thermo Scientific™ National™ and Thermo Scientific™ Chromacol™ brands.
- 9mm wide opening vials
- Easy-on, easy-off convenience with just one turn
Specifications
9 mm clear glass screw thread vial with write-on ID patch, 2 ml volume | |
12 mm | |
12 mm | |
2.0 mL | |
Flat Bottom | |
Screw Cap | |
9 mm Screw Thread Vial | |
Yes |
9 mm | |
Clear | |
Glass | |
<170 μL | |
2 mL | |
32 mm | |
9 mm | |
1.5 mL |
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.