Learn More
Thermo Scientific™ 9mm Assembled Amber Autosampler Vial Kits
Save time and reduce the risk of contamination using this convenience kit. It includes 100 amber vials pre-assembled with 100 screw thread caps and septa.
Specifications
Closure Color | Blue |
---|---|
Description | Assembled AVCS Kit |
Diameter (Metric) Inner | 12 mm |
Color | Amber |
No. per Pack | 100 |
Catalog Number | Mfr. No. | Color | Closure Color | Septum | Pre-slit | Price | Quantity & Availability | ||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Color | Closure Color | Septum | Pre-slit | Price | Quantity & Availability | ||
03-377-9D
|
Thermo Scientific™
C5000182W |
Amber | Blue | Ivory PTFE/Red Rubber | No |
Item Discontinued
This item has been discontinued by the supplier. Please Sign In to view product availability in your area. View alternate product |
N/A | ||
03-376-416
|
Thermo Scientific™
C5000184W |
Amber | Blue | Ivory PTFE/Red Rubber | Yes |
Item Discontinued
This item has been discontinued by the supplier. Please Sign In to view product availability in your area. View alternate product |
N/A | ||
03-377-10D
|
Thermo Scientific™
C5000188W |
Amber | Blue | Red PTFE/White Silicone/Red PTFE | No |
Item Discontinued
This item has been discontinued by the supplier. Please Sign In to view product availability in your area. View alternate product |
N/A | ||
03-377-11D
|
Thermo Scientific™
C5000194W |
Amber | Blue | Red PTFE/White Silicone | No |
Item Discontinued
This item has been discontinued by the supplier. Please Sign In to view product availability in your area. View alternate product |
N/A | ||
03-375-60K
|
Thermo Scientific™
C5000196W |
Amber | Blue | Blue PTFE/White Silicone | Yes |
Item Discontinued
This item has been discontinued by the supplier. Please Sign In to view product availability in your area. View alternate product |
N/A | ||
Description
Thermo Scientific™ 9mm Amber Vial Convenience kits (Assembled) save time during sample preparation and reduce the risk of contamination. Each kit includes 100 amber glass vials and 100 screw thread caps with pre-assembled septa. The kit is packaged in convenient vial trays with clear covers or in economical polybags. Choose from Thermo Scientific™, Thermo Scientific™ National™, and Thermo Scientific™ Chromacol™ brands.
Specifications
Blue | |
12 mm | |
100 | |
2 mL | |
Screw Cap, Open Top, 6 mm hole | |
Assembled Screw Vial AVCS Convenience Kit | |
Yes |
Assembled AVCS Kit | |
Amber | |
Surestop | |
Polypropylene | |
32 mm | |
9 mm | |
9 mm |
Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.