Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
United Scientific™ 96-well Deep Well Plate Tip Comb
Sterile Tip Comb produced in a Class 100,000 cleanroom.
Supplier: United Scientific™ F1025
This item is not returnable.
View return policy
Description
- Tip Comb for use with 96-well Deep Well Plate.
- 8 x 12 well array.
- Sterile.
Specifications
No Barcode | |
Autoclavable | |
Reusable | |
Pipette Tips, Pipettes | |
2 mL | |
Sterile | |
10 Pk. | |
33 cm |
8 x 12 | |
White | |
Tip Comb | |
Polypropylene | |
96 | |
Conical Bottom (V-well) | |
52.5 cm | |
28 cm |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction