Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Therapak 95 kpa ShuttlePouch Specimen Bag
The 95 kpa Shuttle Pouch can be a secondary leakproof packaging to comply with DOT and IATA shipping regulations. Its compact size reduces the plastic footprint for a greener environmental solution.
$472.00 - $1586.00
Specifications
Includes | Absorbent Sheet |
---|---|
Certifications/Compliance | 95 kpa Validated |
Applications | Secondary DOT and IATA Packaging |
Type | 95 kpa Specimen Bag |
Closure Type | Adhesive |
Catalog Number | Mfr. No. | Size | Dimensions (L x W) | For Use With (Equipment) | Quantity | Price | Quantity & Availability | ||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Size | Dimensions (L x W) | For Use With (Equipment) | Quantity | Price | Quantity & Availability | ||
23-131-634
|
Therapak
CSTGSHU0232 |
Small | 59 x 190 mm | Fits tube Sizes up to 20 x 110 mm | 250/Cs. |
Case of 250 for $472.00
|
|
||
23-131-632
|
Therapak
CSTGSHU020395KPA |
Small | 59 x 190 mm | Fits tube Sizes up to 20 x 110 mm | 1000/Cs. |
Case of 1000 for $1,497.00
|
|
||
23-131-633
|
Therapak
CSTGSHU020695KPA |
Large | 90 x 190 mm | Fits tube Sizes up to 32 x 110 mm | 1000/Cs. |
Case of 1000 for $1,586.00
|
|
||
Description
- The 95 kpa Shuttle Pouch can be a secondary leakproof packaging to comply with DOT and IATA shipping regulations.
- Its compact size reduces the plastic footprint for a greener environmental solution. It is easy to use, has a preinserted absorbent and is ideal for shipping specimens back to the lab in the original kit packaging or alternate shippers.
- When ready to use, simply insert the specimen tube, follow the closing instructions printed on the pouch, and complete the kit packing instructions for secure and compliant transport. The pouch features an easy to open tear area to quickly access the specimen tube and facilitate processing when the samples arrive at the lab.
Specifications
Absorbent Sheet | |
Secondary DOT and IATA Packaging | |
Adhesive |
95 kpa Validated | |
95 kpa Specimen Bag |
Spot an opportunity for improvement?
Provide Content Correction
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title