Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
HexArmor™ 9000 Series™ 9010
Click to view available options
9000 Series™ 9010
Description
- SuperFabric™ brand material palm provides ANSI/ISEA level A8 cut resistance for some of the highest cut-resistance available in the industry
- Shell is comprised of a high-performance polyethylene fiber and glass fiber blend, offering top-level flexibility and comfort with 360 ANSI/ISEA level A4 cut protection on the back-of-hand
- Black flat nitrile palm dip increases snag and abrasion resistance and provides exceptional grip for dry and light oil situations
- Machine washable
Specifications
Cuff Material | Knit |
Coating Material | Nitrile |
Color | Gray, Blue, Black |
Cut Resistance Rating | ANSI A8 |
Material | HPPE, Nitrile |
Product Type | Cut-resistant Gloves |
Size | X-Large |
EN388 Standard | EN 388:4X44F |
Glove Cuff Style | Knit |
Model | 9010-XL |
Show More |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction