Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
TechNiGlove International Nitrile 9.5 in. XGloves
Click to view available options
Size:
Medium
Large
X-Large
Description
Specifications
Certifications/Compliance | FDA 29 CFR 1910, NFPA 1999, FDA 21 CFR 170-19, ISO 9001:2000, ISO 14001:2004 |
Chemotherapeutic Rated | No |
Applications | Laboratory, Industrial |
AQL | 1.5 |
Color | Blue |
Disposable | Single-use |
Exterior Finish | Fully Textured |
Laboratory/Cleanroom Use | No |
Latex Free | Yes |
Material | Nitrile |
Show More |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction