Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Terumo™ 60 cc Syringes
60 cc Syringes are available with various style tips to suit application.
Specifications
Color | Clear |
---|---|
Includes | Syringe Only |
Latex Free | Yes |
Product Type | Syringe |
Disposable | Yes |
Catalog Number | Mfr. No. | Connection Type | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Connection Type | Price | Quantity & Availability | |||||
22-290-022
|
Terumo™
SS60L |
Luer Lock |
Pack of 25 for $33.00
Case of 4 PK for $120.00
|
N/A | |||||
Due to product restrictions, please Sign In to purchase or view availability for this product. | |||||||||
22-290-023
|
Terumo™
SS60ES |
Eccentric Luer Slip |
Pack of 25 for $33.00
Case of 4 PK for $120.00
|
N/A | |||||
Due to product restrictions, please Sign In to purchase or view availability for this product. | |||||||||
22-290-024
|
Terumo™
SS60C |
Catheter |
Pack of 25 for $33.00
Case of 4 PK for $120.00
|
N/A | |||||
Due to product restrictions, please Sign In to purchase or view availability for this product. | |||||||||
Description
- Superior sharpness and smoothness
- Ultra Sharp Needles
- Clear Barrels
- Bold, Precise Scale Markings
- Smooth Plunger Action
- Tamper Evident Peel Packs
Specifications
Clear | |
Yes | |
Yes | |
25 Pk., 4 Pk./Cs. | |
Yes |
Syringe Only | |
Syringe | |
1 cc | |
60 mL | |
Sterile |
Spot an opportunity for improvement?
Provide Content Correction
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title