Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Wilmad-LabGlass™ 5mm OD Reaction Monitoring System NMR Tube
Designed to monitor reactions from start to finish, the Wilmad-LabGlass Reaction Monitoring System is a two-chamber borosilicate glass NMR tube that allows for in-tube mixing.
Supplier: Wilmad-LabGlass™ 660000108
Description
The system features an inner chamber with a Teflon™ tip that when secured creates a positive seal separating solutions until the user is ready to mix.
- Allows for acquisition of both pre-mix and post-mix spectra
- In situ mixing of solutions provides a clear ‘before and after’ reaction picture
- Enables specific reaction endpoint determination
- Eliminates variables and reduces risk of contamination during experiments
- May allow for capture of initial kinetic data points in benchtop spectrometers where the upper portion of the sample tube is accessible
- Permits researchers to run reaction experiments without specialized instruments or equipment
- Includes an extra black phenolic cap with a white rubber liner for the outer tube allowing for easy sample storage
- Made from Type 1, Class A Borosilicate Glass
Specifications
22.2 cm (Collapsed), 40 cm (Extended) | |
Borosilicate Glass | |
Phenolic | |
5 mm | |
600 MHz | |
Black Phenolic Cap | |
1 |
Reaction Monitoring System | |
Clear, with red and black cap | |
Cap | |
3 mm | |
In-Tube Mixing | |
8.75 in. collapsed, 15.75 in. extended | |
WG-RMS-7 |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction