Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Walter Products™ 5 x 7 in. Suture Training Pad Kit
Reusable training pad kit with included suture thread and needle for practicing suturing technique.
Supplier: Walter Products™ SPN21
Alert:
Not intended for use on human or animal subjects.
Description
- 14 pre-cut wounds of various types of width, depth and lots of space to add additional cuts
- Acrylic base for easy handling and support strength
- Integrated mesh layer is reinforced to tolerate tension and pulling while suturing
- Reusable practice pad
- Includes 75 cm long monofilament suture thread
- Suture thread has exceptionally smooth surface and superior tensile strength
- Excellent knot security thread size
- Includes ultra-sharp, 18 mm, 3/8 reverse stainless steel needle
- Needle is sterile and ready to use
- Great for suture training and practice
Specifications
Silicone | |
5 x 7 in. | |
Suturing Practice | |
Practice Pad, 24 x Nylon Suture Thread, Needle, Key Card |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction