Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
National Safety Apparel™ 40 Cal ArcGuard™ RevoLite™ Arc Flash Kit with Lift Front Hood Glove, Size 12
![SDP](/content/dam/fishersci/glyphs/sdp.png)
50% lighter than the standard 40 cal kit
$3130.00 - $3290.00
Specifications
Arc Flash Rating | 40 cal/cm² |
---|---|
Certifications/Compliance | CAT 4, NFPA 70 E, CSA Z462, ASTM F1506, OSHA 1910.269 |
Closure Type | FR Hook and Loop Front Closure, Buckle |
Color | Olive Green |
Material | RevoLite™ |
Catalog Number | Mfr. No. | Size | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Size | Price | Quantity & Availability | |||||
17-001-1890
![]() |
National Safety Apparel™
KIT4SCLT40LFSM12 |
Small |
Each for $3,130.00
|
|
|||||
17-001-1895
![]() |
National Safety Apparel™
KIT4SCLT40LFMD12 |
Medium |
Each for $3,130.00
|
|
|||||
17-001-1900
![]() |
National Safety Apparel™
KIT4SCLT40LFLG12 |
Large |
Each for $3,130.00
|
|
|||||
17-001-1905
![]() |
National Safety Apparel™
KIT4SCLT40LFXL12 |
X-Large |
Each for $3,130.00
|
|
|||||
17-001-1910
![]() |
National Safety Apparel™
KIT4SCLT40LF2X12 |
2X-Large |
Each for $3,180.00
|
|
|||||
17-001-1915
![]() |
National Safety Apparel™
KIT4SCLT40LF3X12 |
3X-Large |
Each for $3,180.00
|
|
|||||
17-001-1920
![]() |
National Safety Apparel™
KIT4SCLT40LF4X12 |
4X-Large |
Each for $3,240.00
|
|
|||||
17-001-1925
![]() |
National Safety Apparel™
KIT4SCLT40LF5X12 |
5X-Large |
Each for $3,290.00
|
|
|||||
Description
- Includes:
- 40 cal/cm FR short coat and bib overalls
- 14 in. Class 2 rubber voltage insulating gloves
- 12 in. leather glove protectors
- Lift front arc flash hood unit with PureView face shield and hard hat
- Safety glasses
- face shield unit bag
- Glove bag
- Gear bag
Specifications
40 cal/cm² | |
FR Hook and Loop Front Closure, Buckle | |
RevoLite™ | |
Adjustable |
CAT 4, NFPA 70 E, CSA Z462, ASTM F1506, OSHA 1910.269 | |
Olive Green | |
Stitched |
Spot an opportunity for improvement?
Provide Content Correction
Provide Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title