Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Bal Supply 4-Ply Disposable Medical Mask
Disposable 4-ply medical masks feature a malleable plastic nosepiece and exceed ASTM Level 2 Requirements.
Supplier: Bal Supply MBL2
This item is not returnable.
View return policy
Description
- Flammability Class 1
- Differential Pressure: < 4.0 H2O/cm2
- Fiberglass-free
- Bfe: >98%
- Pfe: >99%
- Sold in case of 2500 masks (50 masks/box; 50 boxes/case)
Specifications
Medical/Procedural Face Mask | |
Blue | |
Standard | |
Pleated | |
≥98% (PFE), ≥98% (BFE) | |
MBL2 |
ASTM Level 2 | |
Spunbond Polypropylene | |
Non-sterile | |
Yes | |
Yes | |
2500 Masks/Cs. (50 Masks/Box; 50 Boxes/Cs.) |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction