Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Fisherbrand™ 4-legged Metal Stools
Fisherbrand™ 4-legged metal stools are available in 18, 24, & 30 inch heights. Gray powder coated finish with fixed foot ring and non-marring glides make these ideal for any environment.
$90.00 - $99.00
Specifications
Base Material | Nylon Reinforced Fiberglass |
---|---|
Weight (English) | 11 lb. |
With Armrest | No |
Footrest | No |
With Tilt | No |
Description
- Made of 11-gauge steel
- Finished with a gray durable powder coating
- Features a fixed foot ring for added comfort
- 13-inch diameter seat top
- Non-marring glides suitable for hard floors
Specifications
Nylon Reinforced Fiberglass | |
No | |
No | |
Gray | |
Stool |
11 lb. | |
No | |
Stool (Backless) | |
Steel |
Spot an opportunity for improvement?
Provide Content Correction
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title