Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Labconco™ Protector™ Premier™ Laboratory Hoods
Low velocity, high performance fume hoods suitable for general chemistry applications
Supplier: Labconco™ 100500042/EMD
Description
- Specially formulated, fiberglass-reinforced polyester offers corrosion, fire resistance and easy clean up
- By-pass airflow design
- Eco-Foil™ Air Foil with aerodynamic Clean-Sweep™ airflow openings
- Cord-Keeper™ Slots on left and right side of air foil
- Glacier white powder-coated steel exterior
- One-piece molded fiberglass liner and pre-set baffle(s) with flame spread less than 25 per ASTM E-84
- Tempered safety glass vertical-rising sash with cable pulley and powder-coated aluminum sash handle
- 37.5 in. (95.3cm) high sightline from the work surface to header panel
- Removable front and side panels, and front service access panels for access to plumbing and electrical wiring
- LED lighting; ADA-compliant light and blower switches
- Offered for use with a remotely located blower or with a built-in blower
- Two pre-plumbed service fixtures with forged brass valves, lower right side with brass tubing for gas and lower left side with copper tubing for cold water. Components for converting either or both fixtures to air and vacuum are provided. Inlet tubing is not provided.
- One pre-wired GFCI electrical duplex receptacle on lower right side (8' models have one additional pre-wired GFCI electrical duplex receptacle on the lower left side).
- Molded fiberglass exhaust connection(s) on models without built-in blower
- Molded PVC exhaust connection(s) on models with built-in blower
- Optional Built-in Blower: Belt-driven, corrosion-resistant exhaust blower with adjustable sheave, molded thermoplastic housing and non-sparking, coated aluminum impeller.
- Required accessories not included: Work Surface, Base Cabinet or Stand, and Ductwork. Remote Blower is also required for models without a built-in blower
Specifications
Laboratory Fume Hood | |
LED | |
Protector Premier | |
UL 61010-1; CAN/CSA C22.2 No. 61010-1; UL 1805; CE Conformity Marking (230 volt models); CFR 29, Part 1910; SEFA 1-2010; NFPA 45-2011; ASTM E84-09C; ASHRAE 110-1995; ANSI Z9.5-2011; SEFA 8-2010, Cabinet Surface Finish Tests | |
31.7 in. | |
23.3 x 50.1 x 43.9 in. | |
59 in. | |
50/60 Hz | |
Fiberglass | |
325 lb. | |
4 ft. |
Powder | |
Powder-coated Steel | |
10 A | |
Glacier White | |
80.5 cm | |
450 cfm | |
149.9 cm | |
Built-in blower; 2 Service fixtures and 1 electrical duplex | |
100/115 V | |
147 kg | |
1.2 m |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction