Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
3M™ High Pressure Supplied Air Hose, Schrader Fittings
Supplied air hose with schrader fittings is available in 25 ft. or 50 ft. length.
$325.83 - $443.04
Specifications
Product Type | High Pressure Hose |
---|---|
For Use With (Application) | Assembly, blasting, grinding, machine operation |
For Use With (Equipment) | 3M Air Respirator Systems |
Includes | Schrader fitting |
Diameter (English) Interior | 0.37 in. |
Catalog Number | Mfr. No. | Length (English) | Length (Metric) | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Length (English) | Length (Metric) | Price | Quantity & Availability | ||||
19-813-804
|
3M™
7000126388 |
25 ft. | 7.6 m |
Case for $325.83
|
|
||||
19-813-805
|
3M™
7000052155 |
50 ft. | 15.2 m |
Case for $443.04
|
|
||||
Description
- 3M Catalog# W-9445-25 , 3M Catalog# W-9445-50
Specifications
High Pressure Hose | |
3M Air Respirator Systems | |
0.37 in. |
Assembly, blasting, grinding, machine operation | |
Schrader fitting | |
0.93 cm |
Spot an opportunity for improvement?
Provide Content Correction
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title