Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
3M™ 3M™ E-A-Rsoft™ SuperFit™ Earplugs Metal Detectable
Click to view available options
3M™ E-A-Rsoft™ SuperFit™ Earplugs 311-4109, Metal Detectable, 2000 Pair/Case; Color: Red
Description
- Metal Detectable earplug
- Designed specifically for applications such as food processing, where detection of foreign objects is desired.
- Features the proprietary SuperFit™ fitting ring to help insure proper fit.
- Stainless steel ball bearing implanted into the plug.
- Metal detectable cord.
Specifications
Size | Regular |
For Use With (Application) | Food Safety |
Model | 311-4109 |
Quantity | 2000 /Cs. |
Noise Reduction Rating (NRR) | 50% |
Corded | Corded |
Plug Shape | Bullet |
Disposable | Single-use |
Metal Detectable | Yes |
Dielectric | No |
Show More |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction