Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Poltex 3 Ring Binder Holder
Clean room approved, durable, cleanable binder holder.
$115.00 - $195.00
Specifications
Color | Clear |
---|---|
Material | PETG |
For Use With (Application) | Binders, documents |
Quantity | 1 |
Height (Metric) | 247 mm |
Catalog Number | Mfr. No. | Mounting Type | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Mounting Type | Price | Quantity & Availability | |||||
22-000-379
|
Poltex
BINDR250M |
Powerful Magnet |
Each for $195.00
|
|
|||||
22-000-380
|
Poltex
BINDR250W |
Wall, Keyhole Slots |
Each for $115.00
|
|
|||||
Specifications
Clear | |
Binders, documents | |
247 mm | |
323 mm |
PETG | |
1 | |
89 mm |
Spot an opportunity for improvement?
Provide Content Correction
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title