Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Poltex 3 Gallon Sharps Container Cabinet
3 Gallon Sharps Container Cabinet - Locking sharps container cabinet mounts to wall or to a steel stand.
$205.00 - $434.00
Specifications
Dimensions (L x W x H) | 14.25 x 6.5 x 13.75 in. |
---|---|
Height (Metric) | 34.925 cm |
Length (Metric) | 36.195 cm |
Width (Metric) | 16.5 cm |
Diameter (English) Opening | 10.4 in. |
Catalog Number | Mfr. No. | Mounting Type | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Mounting Type | Price | Quantity & Availability | |||||
22-000-660
|
Poltex
SHARPCAB33STL |
Stand |
Each for $434.00
|
|
|||||
22-000-659
|
Poltex
SHARPCAB3W |
Wall |
Each for $205.00
|
|
|||||
Description
- Locking sharps container cabinet mounts to wall, or to a steel stand.
- Durable 1/4 in. thick PETG construction.
- All keys keyed the same.
- Choose from wall mount (wall mount hardware included), or powder coated steel stand mount (stand included).
- Fits 3 Gallon sharps container.
- Fits Covidien, Stericycle, or similar 3 gallon sharps container.
Specifications
14.25 x 6.5 x 13.75 in. | |
36.195 cm | |
10.4 in. | |
6.5 in. | |
13.75 in. |
34.925 cm | |
16.5 cm | |
26.42 cm | |
14.25 in. |
Spot an opportunity for improvement?
Provide Content Correction
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title