Learn More
Thermo Scientific™ 13mm Autosampler Vial Septa
13mm Septa for use with threaded caps Snap/Crimp Caps are available in PTFE/ Red Rubber, PTFE/Silicone or Red PTFE/White Silicone/Red PTFE.
Supplier: Thermo Scientific™ C401530
Description
For use with 13-425 threaded caps or 13mm Snap/Crimp Caps, Thermo Scientific™ 13mm Septa are available in PTFE/ Red Rubber, PTFE/Silicone or Red PTFE/White Silicone/Red PTFE to suit a variety of applications.
- PTFE disk septa are chemically inert
- PFTE/red rubber septa are economical for many GC applications
- PTFE/silicone septa are most popular for HPLC and IC applications
- Pre-slit septa are easier to pierce with thin gauge needles
Specifications
Septum for 13-425 Screw Caps | |
PTFE, Rubber | |
35 °shore | |
1.5 mm | |
Septa | |
13 to 425 Screw Cap |
Red | |
Yes | |
100 | |
Certificate of Analysis (COA), Certificate of Conformance (COC) | |
13-425 |
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.