Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Thermo Scientific™ 1300 Series Class II, Type A2 Biological Safety Cabinet Packages PROMO
Perform daily applications safely and efficiently with this simple-to-order package, which includes a cabinet, stand, pre-installed UV light and armrests.
$10350.00 - $11705.00
Specifications
Description | 25.4 cm Window |
---|---|
Certifications/Compliance | NSF/ANSI 49 |
Chamber Material | Stainless Steel |
Product Type | Class II, Type A2 Bio Safety Cabinet |
Model | 1300 Series |
Catalog Number | Mfr. No. | Chamber Material | Width (Metric) Exterior | Sash Opening (Metric) | Description | Price | Quantity & Availability | ||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Chamber Material | Width (Metric) Exterior | Sash Opening (Metric) | Description | Price | Quantity & Availability | ||
13-261-222ERG
|
Thermo Scientific™
1375ERGO |
Stainless Steel | 130 cm | 25.4 cm | 25.4 cm Window |
Each for $10,350.00
|
|
||
13-261-223ERG
|
Thermo Scientific™
1377ERGO |
Stainless Steel | 190 cm | 25.4 cm | 25.4 cm Window |
Each for $11,705.00
|
|
||
Description
Benefits:
- Save money over the entire life of the cabinet with energy efficient design
- Reduce operating costs up to 75% over traditional biological safety cabinets with AC motors
- Increase comfort and encourage safe working habits with the sloped front, bright workspace and low noise level
- Maximize safety through our innovative Thermo Scientific™ SmartFlow™ design with Digital Airflow Verification
- Organize the interior with confidence using SmartPort, a clean and easy way to organize with confidence due to the negative pressure dual-side wall
Safety Features:
- Series meets NSF/ANSI™ Standard 49
- Real-time airflow adjustments ensure inflow and downflow velocities remain steady
- Pressure sensor filter monitoring measures total airflow across the working area
- Proprietary SmartClean front window design simplifies cleaning for a safer working environment
- SmartFlow Indicator adjusts airflows as filter resistance changes
- SmartFlow visually demonstrates cabinet's ability to compensate to maintain personal protection
More Choices:
- Available in 3, 4, 5 or 6 ft. widths (91.4, 122, 152.4 or 183 cm)
- Available with either 8 or 10 in. work aperture (20.3 or 25.4 cm)
- Available in SmartCoat or stainless-steel interior
- Easy-to-order package configurations of popular accessories (manual adjustable height stand, UV light and armrest)
- Electrical or manual adjustable height stands and Ergolign chair available
Certifications/Compliance:
- NSF/ANSI 49, UL, CE
Specifications
25.4 cm Window | |
Stainless Steel | |
1300 Series | |
8 A to 10 A | |
99.995% MPPS | |
1 x Each Side Panel | |
50 kg | |
6 (3 on Each Side) | |
80 cm | |
61.8 in. | |
156.8 cm | |
120 V, 50/60 Hz |
NSF/ANSI 49 | |
Class II, Type A2 Bio Safety Cabinet | |
NEMA 5-15 | |
25.4 cm | |
H14 HEPA EN 1822, 99.995% MPPS | |
110 lb. | |
10 in. | |
31.5 in. | |
50/60 Hz | |
21 in. | |
53.5 cm | |
120 V |
Spot an opportunity for improvement?
Provide Content Correction
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title