Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific™ 11mm Plastic Crimp/Snap Top Autosampler Vials

Choose from these chemically inert polypropylene 11mm vials that are suitable for most chromatography applications.

Supplier:  Thermo Scientific™ C401115

 View more versions of this product

Catalog No. 03-397-61

Item Discontinued This item has been discontinued by the supplier. Please to view product availability in your area.

View alternate product


Description

Description

Choose from these chemically inert polypropylene vials,  manufactured from high-quality, GC-tested polypropylene material, that are suitable for most chromatography applications. Thermo Scientific™ 11mm Plastic Crimp/Snap Top Vials provide an economical alternative to glass for some applications. Polypropylene is chemically inert and suitable for most chromatography applications, and can be used when levels of inorganic ions have to be kept to an absolute minimum. Choose from Thermo Scientific™, Thermo Scientific™ National™, and Thermo Scientific™ Chromacol™ brands.

  • Constructed of polypropylene
  • Precision formed tips are designed to aid sample recovery
  • 12 × 32mm vials
  • Compatible with aluminum seals or Snap-It™ snap cap closures
TRUSTED_SUSTAINABILITY
Specifications

Specifications

850µL Virgin Polypropylene AP-2000 MaxVial
12 mm
Polypropylene
Fused Insert
850 μL
825 μL
32 mm
11 mm Snap-It Vial
No
11 mm
12 mm
825 μL
<8 μL
High Recovery
Snap Cap
1000
11 mm
650μL
Product Suggestions

Product Suggestions

SDS
Documents

Documents

Product Certifications
Accessories
Promotions

Promotions

Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit

Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.