Learn More
Thermo Scientific™ 11mm Autosampler Snap-It Caps
11mm Wide Opening Snap-It Caps and Septa are easy to apply and easy to remove and fully compatible with all Snap-It vials.
Supplier: Thermo Scientific™ C401155Y
Description
Eliminate the need for crimping or de-capping tools with Thermo Scientific™ 11mm Wide Opening Snap-It Caps and Septa.They are easy to apply and easy to remove and fully compatible with all Snap-It vials. The enlarged open area allows for needle penetration across the entire vial opening. These chemically inert polyethylene caps are suitable for most chromatography applications and are an economical choice for routine HPLC, GC and IC applications, but with a low sealing property and zero resealing capacity. Choose from Thermo Scientific™ National™ and Thermo Scientific™ Chromacol™ brands.
- Easy application and removal
- Improved sealing against sample evaporation
Specifications
11mm Snap-It Cap, 6mm hole | |
PTFE, Silicone, Polyethylene | |
National Snap-It | |
1.0 mm | |
11 mm |
Yellow, Blue, White | |
Blue PTFE/White Silicone, Pre-slit | |
100 | |
Snap Cap | |
National 11 mm Snap-It Vials |
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.