Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Bel-Art™ SP Scienceware™ Wilmad-LabGlass™ 10 mm Spinner Turbine
For Bruker™ systems
Supplier: Bel-Art™ SP Scienceware™ Wilmad-LabGlass™ 660060100
Description
- Causes less probe insert damage by better insert sample control
- Strip with foil protection to improve life span
- Longer upper barrel stabilizer
- Easily identified by 3 mm yellow band
- Limited VT operation possible 40 °C above ambient
- Can mix with originals during sample changer operation
- Susceptibility matched to originals
- Application temperature: ± 25 °C
Specifications
Bruker systems | |
10 mm spinner turbine |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction