Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
1-in. Overhead Color Tiles
Good for sorting and counting activities
Supplier: Si Metric Manufacturing Limited 11984
Description
Four colors: red, blue, green, and yellow.
Order Info
Dimensions: 1 x 1 in. (2.5 x 2.5cm)
Specifications
Overhead Color Tiles | |
Good for sorting and counting activities | |
1 in. | |
1 in. |
1 x 1 in. (2.5 x 2.5cm) | |
Set of 48 | |
2.5 cm | |
2.5 cm |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction